text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Steel Zinc plated 8 M8


Article number
Diameter
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Packed per 250
Full Box only

Specifications

Diameter M8
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread

Dimensions

d-D M8
m (max.) 6.8
P 1.25
s 13

Standards

ISO 4032

Article numbers

Article number 01301.080.001
EAN 8715492042378
UBB 950355808441
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.