text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 8 M39

Article number
Diameter
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread

Specifications

Diameter M39
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread

Dimensions

d-D M39
m (max.) 33.4
P 4
s 60

Standards

ISO 4032

Article numbers

Article number 01337.390.001
EAN 8715494421492
UBB 500611919829
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.