text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 8 M27

  1. ART NR 01337.270.001
  2. EAN 8715494421454
  3. UBB 500611919415
  4. UNSPSC 31161727

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M27
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr(VI) free - flZn/nc
Thread Metric thread
ISO 4032

Specifications

s 41
P 3
m (max.) 23.8