text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 8 M14

  1. ART NR 01337.140.001
  2. EAN 8715494421416
  3. UBB 500611919092
  4. UNSPSC 31161727

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M14
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr(VI) free - flZn/nc
Thread Metric thread
ISO 4032

Specifications

P 2
s 21
m (max.) 12.8
  1. Download CAD model