text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Steel Right Zinc plated M16

  1. ART NR 01302.160.001
  2. EAN 8715494513975
  3. UBB 500621919579
  4. UNSPSC 31161727

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M16
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
ISO 4032
  1. Select other sizes

Specifications

s 24
m (max.) 14.8
P 2