text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Stainless steel A4 70 M5

  1. ART NR 55081.050.001
  2. EAN 8715492054135
  3. UBB 500696212041
  4. UNSPSC 31161727

Price per 
-


Package: 1,000
Full Box only
Diameter (d-D) M5
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
ISO 4032
  1. Select other sizes

Specifications

m (max.) 4.7
P 0.80
s 8