text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Stainless steel A4 70 M14

  1. ART NR 55081.140.001
  2. EAN 8715494099035
  3. UBB 500571769149
  4. UNSPSC 31161727

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M14
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
ISO 4032
  1. Select other sizes

Specifications

m (max.) 12.8
P 2
s 21
  1. Download CAD model