text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Stainless steel A4 70 M10

  1. ART NR 55081.100.001
  2. EAN 8715494099011
  3. UBB 500571768984
  4. UNSPSC 31161727

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M10
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
ISO 4032
  1. Select other sizes

Specifications

m (max.) 8.4
P 1.50
s 16
  1. Download CAD model