text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Brass CU2/CU3 Nickel plated M3

  1. ART NR 47055.030.001
  2. EAN 8717077258785
  3. UBB 500649092656
  4. UNSPSC 31161727

Price per 
-


Package: 1,000
Full Box only
Diameter (d-D) M3
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Nickel plated
Thread Metric thread
ISO 4032
  1. Select other sizes

Specifications

m (max.) 2.4
P 0.50
s 5.5
  1. Download CAD model