text.skipToContent text.skipToNavigation
Dear visitor, currently we sometimes are showing multiple values for features on product pages. This is only an error in showing the values multiple times, the value that is showed is the right value. We apologize for this inconvenience.

Hexagon nut DIN 934 Steel Zinc plated yellow passivated |8| M6

  1. ART NR 01320.060.001
  2. EAN 8715492042859
  3. UBB 950355017829
  4. UNSPSC 31161727

Price per 
-


Package: 250
Full Box only
Diameter (d-D) M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6
Class |8| , |8| , |8| , |8| , |8| , |8| , |8| , |8| , |8| , |8| , |8| , |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
NF E25-401
DIN 934
  1. Select other sizes

Specifications