text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Steel Zinc plated with thick Cr(III) passivation |8| M2,5

  1. ART NR 01325.025.001
  2. EAN 8717077050884
  3. UBB 500645012450
  4. UNSPSC 31161727

Price per 
-


Package: 1,000
Full Box only
Diameter (d-D) M2,5
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated with thick Cr(III) passivation
Thread Metric thread
NF E25-401
DIN 934
  1. Select other sizes

Specifications

m 2
P 0.45
s 5
  1. Download CAD model