text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Steel Zinc plated black passivated |8| M20

  1. ART NR 01326.200.001
  2. EAN 8715492407160
  3. UBB 951355342381
  4. UNSPSC 31161727

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M20
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated black passivated
Thread Metric thread
DIN 934
NF E25-401
NEN 1560
  1. Select other sizes

Specifications

s 30
P 2.50
m 16