text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Steel Right Plain |8| large pack M52

  1. ART NR 01110.520.001
  2. EAN 8717077011540
  3. UBB 500644626532
  4. UNSPSC 31161727
Diameter (d-D) M52 , M52 , M52 , M52 , M52 , M52 , M52 , M52 , M52 , M52 , M52
Class |8| , |8| , |8| , |8| , |8| , |8| , |8| , |8| , |8| , |8| , |8|
Driving features Hexagon
Extra info large pack
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
  1. Select other sizes

Specifications

m 42
P 5
s 80