text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Steel Plain |8| M14

  1. ART NR 01100.140.001
  2. EAN 8715492023025
  3. UBB 950355001070
  4. UNSPSC 31161727

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M14
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
NF E25-401
DIN 934
  1. Select other sizes

Specifications

m 11
P 2
s 22
  1. Download CAD model