text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Stainless steel A4 80 M14

  1. ART NR 53580.140.001
  2. EAN 8715492319869
  3. UBB 951355132089
  4. UNSPSC 31162400

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M14 , M14 , M14 , M14 , M14 , M14 , M14 , M14 , M14 , M14 , M14 , M14
Class 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80 , 80
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
DIN 934
NF E25-401
  1. Select other sizes

Specifications

m 11
P 2
s 22