text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Stainless steel A2 METALFORM 70 M5


Article number
Diameter
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Surface treatment METALFORM
Packed per 250
Full Box only

Specifications

Diameter M5
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Surface treatment METALFORM
Thread Metric thread
Info
  • Sizes with a diameter > M20 are minimal property class 50.Specific features of Metalform:
    • The fixed, slightly visible dry film lubricant reduces the effect of galling.
    • It levels out the big scatter in coefficient of friction and reduces the average value.
    • In a bolt/nut assembly only one product (e.g. the nut) needs to be lubricated with Metalform.
    • The lubricant can easily be removed with a solvent after assembly, there’s no objection against application in the food industry.

Dimensions

d-D M5
m 4
P 0.8
s 8

Standards

NEN 1560
NF E25-401
DIN 934

Article numbers

Article number 51089.050.001
EAN 8715492267863
UBB 950355975661
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.