text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Stainless steel A2 COMBIFLON 70 M20


Article number
Diameter
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Surface treatment COMBIFLON
Packed per 25
Full Box only

Specifications

Diameter M20
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Surface treatment COMBIFLON
Thread Metric thread
Info Specific features of Combiflon:
  • The fixed, silver colored dry film coating reduces the effect of galling.
  • It levels out the big scatter in coefficient of friction and reduces the average value.
  • In a bolt/nut assembly only one product (e.g. the nut) needs to be treated with Combiflon.
  • The coating reduces bi-metallic corrosion.

Dimensions

d-D M20
m 16
P 2.5
s 30

Standards

NF E25-401
DIN 934
NEN 1560

Article numbers

Article number 51082.200.001
EAN 8715493633247
UBB 950355995057
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.