text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Hexagon nut DIN 934 Brass CU2/CU3 Nickel plated M1,6

  1. ART NR 47050.016.001
  2. EAN 8715492843197
  3. UBB 950355195948
  4. UNSPSC 31161727

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M1,6
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Nickel plated
Thread Metric thread
NF E25-401
DIN 934
  1. Select other sizes

Specifications

m 1.3
P 0.35
s 3.2
  1. Download CAD model