text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Brass CU2/CU3 Chrome plated M4

  1. ART NR 47051.040.001
  2. EAN 8717077230408
  3. UBB 500648263456
  4. UNSPSC 31161727
Diameter (d-D) M4
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Surface treatment Chrome plated
Thread Metric thread
DIN 934
NF E25-401
  1. Select other sizes

Specifications

m 3.2
P 0.70
s 7
  1. Download CAD model