text.skipToContent text.skipToNavigation

Hexagon nut 1,5D DIN 6330 B Steel Zinc plated 10 M6

  1. ART NR 16213.060.001
  2. EAN 8717077247055
  3. UBB 500649006946
  4. UNSPSC 31161727

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M6
Class 10
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
DIN 6330 B
  1. Select other sizes

Specifications