text.skipToContent text.skipToNavigation

Hexagon nut 1,5D DIN 6330 B Steel Zinc plated 10 M30

  1. ART NR 16213.300.001
  2. EAN 8717077247147
  3. UBB 500649007852
  4. UNSPSC 31161727

Price per 
-


Package: 1
Diameter (d-D) M30
Class 10
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
DIN 6330 B
  1. Select other sizes

Specifications

m (js15) 45
P 3.50
s 46
  1. Download E-doc
  2. Download CAD model