text.skipToContent text.skipToNavigation

Hexagon nut 1,5D DIN 6330 B Steel Zinc plated 10 M14

  1. ART NR 16213.140.001
  2. EAN 8717077247093
  3. UBB 500649007365
  4. UNSPSC 31161727

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M14
Class 10
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
DIN 6330 B
  1. Select other sizes

Specifications