text.skipToContent text.skipToNavigation

Hexagon nut, large pack DIN 934 Stainless steel A4 70 large pack M4

  1. ART NR 55100.040.001
  2. EAN 8715492333155
  3. UBB 950355985645
  4. UNSPSC 31161727

Price per 
-


Package: 2,500
Full Box only
Diameter (d-D) M4
Class 70
Driving features Hexagon
Extra info large pack
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
DIN 934
NF E25-401
  1. Select other sizes

Specifications

m 3.2
P 0.70
s 7
  1. Download CAD model