text.skipToContent text.skipToNavigation

Hexagon nut, large pack DIN 934 Stainless steel A4 70 large pack M3

  1. ART NR 55100.030.001
  2. EAN 8715492333148
  3. UBB 950355985561
  4. UNSPSC 31161727

Price per 
-


Package: 2,500
Full Box only
Diameter (d-D) M3
Class 70
Driving features Hexagon
Extra info large pack
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
NF E25-401
DIN 934
  1. Select other sizes

Specifications

m 2.4
P 0.50
s 5.5
  1. Download CAD model