text.skipToContent text.skipToNavigation

Hexagon head tower bolt UNC oversized thread ASME B18.2.1 Carbon steel ASTM A394 Hot dip galvanized Type 1 oversized

Article number
Class Type 1
Material Carbon steel
Surface treatment Hot dip galvanized
Head shape Hexagon head
Driving features Hexagon
Thread direction Right
Thread Unified National Coarse

Specifications

Class Type 1
Material Carbon steel
Surface treatment Hot dip galvanized
Head shape Hexagon head
Driving features Hexagon
Thread direction Right
Thread Unified National Coarse
Extra info oversized
Material technical ASTM A394
Info
  • Oversized hot dip galvanized bolts and screws are manufactured with standard thread tolerance class 2A before coating.
  • After galvanizing they will therefore NOT fit into standard nuts or threaded holes with thread tolerance class 2B. Suitable nuts must be tapped oversized as per ASTM A563.

Standards

ASME B18.2.1

Products ({0})

  Stock Net price   Sign up