text.skipToContent text.skipToNavigation

Hexagon head tapping screw without point DIN 7976 F Steel Zinc plated ST8(7,9)X25MM

  1. ART NR 26180.079.025
  2. EAN 8715492652799
  3. UBB 950352064162
  4. UNSPSC 31161507

Price per 
-


Package: 100
Full Box only
Diameter (mm) 8
Length (L) (mm) 25
Driving features Hexagon
Extra info with flat end
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
NF E25-662 F
ASME B18.6.5M
ISO 1479 F
DIN 7976 F
BS 4174
  1. Select other sizes

Specifications

k 5.8
P 2.10
s 13
  1. Download CAD model