text.skipToContent text.skipToNavigation

Hexagon head tapping screw without point DIN 7976 F Steel Zinc plated ST8(7,9)X16MM

  1. ART NR 26180.079.016
  2. EAN 8715492652775
  3. UBB 950352063909
  4. UNSPSC 31161507

Price per 
-


Package: 100
Full Box only
Diameter (mm) 8
Length (L) (mm) 16
Driving features Hexagon
Extra info with flat end
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
BS 4174
DIN 7976 F
ISO 1479 F
NF E25-662 F
ASME B18.6.5M
  1. Select other sizes

Specifications

k 5.8
P 2.10
s 13
  1. Download CAD model