text.skipToContent text.skipToNavigation

Hexagon head tapping screw without point DIN 7976 F Steel Zinc plated ST4,2X13MM

  1. ART NR 26180.042.013
  2. EAN 8717077064492
  3. UBB 500645229930
  4. UNSPSC 31161507

Price per 
-


Package: 500
Full Box only
Diameter (mm) 4.2
Length (L) (mm) 13
Driving features Hexagon
Extra info with flat end
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
BS 4174
ISO 1479 F
ASME B18.6.5M
NF E25-662 F
DIN 7976 F
  1. Select other sizes

Specifications

k 2.8
P 1.40
s 7
  1. Download CAD model