text.skipToContent text.skipToNavigation

Hexagon head tapping screw DIN 7976 C Steel Zinc plated ST6,3X50MM

  1. ART NR 26080.063.050
  2. EAN 8715492652546
  3. UBB 950352347807
  4. UNSPSC 31161507

Price per 
-


Package: 100
Full Box only
Diameter (mm) 6.3
Length (L) (mm) 50
Driving features Hexagon
Head shape Hexagon head
Material Steel
Surface treatment Zinc plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 7976 C
ASME B18.6.5M
ISO 1479 C
BS 4174
NF E25-662 C
  1. Select other sizes

Specifications

k 4.8
P 1.80
s 10
  1. Download CAD model