text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Hexagon head tapping screw DIN 7976 C Stainless steel A2 ST4,8X22MM

  1. ART NR 51650.048.022
  2. EAN 8715492301857
  3. UBB 950352925230
  4. UNSPSC 31161507

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 4.8
Length (L) (mm) 22
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread Self tapping thread
NF E25-662 C
BS 4174
DIN 7976 C
ASME B18.6.5M
ISO 1479 C
  1. Select other sizes

Specifications

k 3
P 1.60
s 8
  1. Download CAD model