text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Hexagon head tapping screw DIN 7976 C Stainless steel A2 ST4,2X13MM

  1. ART NR 51650.042.013
  2. EAN 8715492301796
  3. UBB 950352396804
  4. UNSPSC 31161507

Price per 
-


Package: 100
Full Box only
Diameter (mm) 4.2
Length (L) (mm) 13
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread Self tapping thread
BS 4174
NF E25-662 C
ISO 1479 C
DIN 7976 C
ASME B18.6.5M
  1. Select other sizes

Specifications

k 2.8
P 1.40
s 7
  1. Download CAD model