text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Hexagon head tapping screw DIN 7976 C Stainless steel A2 ST3,9X50MM

  1. ART NR 51650.039.050
  2. EAN 8715494596565
  3. UBB 500633276422
  4. UNSPSC 31161507

Price per 
-


Package: 500
Full Box only
Diameter (mm) 3.9
Length (L) (mm) 50
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread Self tapping thread
ASME B18.6.5M
BS 4174
NF E25-662 C
DIN 7976 C
ISO 1479 C
  1. Select other sizes

Specifications

k 2.3
P 1.30
s 7
  1. Download CAD model