text.skipToContent text.skipToNavigation

Hexagon head screw plug with collar, pipe thread DIN 910 Steel Zinc plated G3/4A

  1. ART NR 07687.191.001
  2. EAN 8717077286733
  3. UBB 500647985935
  4. UNSPSC 31162103

Price per 
-


Package: 25
Full Box only
d1 3/4
Diameter (inch) 3/4
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Cylindrical pipe thread
DIN 910
  1. Select other sizes

Specifications

d2 (h14) 32
i 16
L ≈ 30
s 24
Threads per inch 14
  1. Download CAD model