text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Hexagon head screw plug with collar, pipe thread DIN 910 Steel Zinc plated G1/2A

  1. ART NR 07687.127.001
  2. EAN 8715494507554
  3. UBB 500621752814
  4. UNSPSC 31162103

Price per 
-


Package: 1
d1 1/2
Diameter (inch) 1/2
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Cylindrical pipe thread
DIN 910
  1. Select other sizes

Specifications

d2 (h14) 26
i 14
L ≈ 26
s 19
Threads per inch 14
  1. Download CAD model