text.skipToContent text.skipToNavigation

Hexagon head screw plug short with collar MF DIN 7604 A Steel Plain M18X1,50


Article number
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Packed per 25
Full Box only

Specifications

Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Dimensions

c 2
d2 (h14) 23
d3 10
i 9
L ≈ 17
m (js15) 6
P 1.5
s 17

Standards

DIN 7604-A

Article numbers

Article number 07690.180.150
EAN 8717077304574
UBB 500650901076
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.