text.skipToContent text.skipToNavigation

Hexagon head screw plug short with collar MF DIN 7604 A Steel Plain M16X1,50


Article number
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Packed per 50
Full Box only

Specifications

Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Dimensions

c 0.5
d2 (h14) 21
i 9
L ≈ 15.5
m (js15) 6
P 1.5
s 22

Standards

DIN 7604-A

Article numbers

Article number 07690.160.150
EAN 8717077304567
UBB 500650900995
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.