text.skipToContent text.skipToNavigation

Hexagon head screw MF DIN 961 Steel Zinc plated 10.9 M14X1.50X55

  1. ART NR 04172.140.055
  2. EAN 8717077212824
  3. UBB 500648169653
  4. UNSPSC 31161620

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M14
Length (L) (mm) 55
P 1.50
Wrench width (s) (mm) 22
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
NF E25-151
ISO 8676
DIN 961
  1. Select other sizes

Specifications