text.skipToContent text.skipToNavigation

Hexagon head screw MF DIN 961 Steel Zinc plated 10.9 M12X1.50X60

  1. ART NR 04172.120.060
  2. EAN 8717077212732
  3. UBB 500648168747
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M12
Length (L) (mm) 60
P 1.50
Wrench width (s) (mm) 19
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
NF E25-151
DIN 961
ISO 8676
  1. Select other sizes

Specifications