text.skipToContent text.skipToNavigation

Hexagon head screw MF DIN 961 Steel Zinc plated 10.9 DIN 961 M12X55

  1. ART NR 04172.120.055
  2. EAN 8717077212725
  3. UBB 500648168663
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M12
Length (L) (mm) 55
P 1.50
Wrench width 19
Class 10.9
Driving features Hexagon
Extra info DIN 961
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ISO 8676
DIN 961
NEN 1568
NF E25-151
  1. Select other sizes

Specifications