text.skipToContent text.skipToNavigation

Hexagon head screw MF DIN 961 Steel Plain 8.8 M10X1,25X35

  1. ART NR 01070.100.035
  2. EAN 8715492021526
  3. UBB 950351134974
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
Length (L) (mm) 35
P 1.25
Wrench width (s) (mm) 17
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
ISO 8676
NF E25-151
DIN 961
  1. Select other sizes

Specifications