text.skipToContent text.skipToNavigation

Hexagon head screw MF DIN 961 Steel Plain 10.9 M30X2,00X90

Article number
Diameter (d-D)
Length (L) (mm)
Class 10.9
Material Steel
Surface treatment Plain
Head shape Hexagon head
Driving features Hexagon

Specifications

Diameter (d-D) M30
Length (L) (mm) 90
Class 10.9
Material Steel
Surface treatment Plain
Head shape Hexagon head
Driving features Hexagon
Thread direction Right
Thread Metric fine thread
P 2
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

k 18.7
s 46

Standards

DIN 961
NF E25-151
ISO 8676

Article numbers

Article number 04170.300.090
EAN 8717077020054
UBB 500644715061
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up