text.skipToContent text.skipToNavigation

Hexagon head screw MEF ISO 8676 Steel Zinc plated 8.8 M12X1,25X30

  1. ART NR 01242.120.030
  2. EAN 8717077331525
  3. UBB 500651179599
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M12
Length (L) (mm) 30
P 1.25
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric extra fine thread
NF E25-151
DIN 961
ISO 8676
  1. Select other sizes

Specifications