text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Hexagon head screw MEF ISO 8676 Steel Zinc plated 8.8 M10X1,00X20

  1. ART NR 01242.100.020
  2. EAN 8717077331457
  3. UBB 500651178849
  4. UNSPSC 31161620

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M10
Length (L) (mm) 20
P 1
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric extra fine thread
ISO 8676
NF E25-151
DIN 961
  1. Select other sizes

Specifications