text.skipToContent text.skipToNavigation

Hexagon head screw MEF DIN 961 Steel Plain 8.8 M20X1,50X50

  1. ART NR 01071.200.050
  2. EAN 8715492022417
  3. UBB 950351139767
  4. UNSPSC 31161620

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M20
Length (L) (mm) 50
P 1.50
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric extra fine thread
DIN 961
NF E25-151
ISO 8676
  1. Select other sizes

Specifications

k 12.5
s 30
  1. Download CAD model