text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Hexagon head screw ISO 4017 Steel Zinc plated yellow passivated 8.8 M4X12

  1. ART NR 01230.040.012
  2. EAN 8715492035813
  3. UBB 950351173162
  4. UNSPSC 31161620

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M4
Length (L) (mm) 12
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
NF E25-114
DIN 933
ASME B18.2.3.1M
ISO 4017
  1. Select other sizes

Specifications

k 2.8
P 0.70
s 7
  1. Download CAD model