text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated yellow passivated 8.8 M3X12

  1. ART NR 01230.030.012
  2. EAN 8715492035738
  3. UBB 953351863758
  4. UNSPSC 31161620
Diameter (d-D) M3
Length (L) (mm) 12
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
NF E25-114
ISO 4017
DIN 933
ASME B18.2.3.1M
  1. Select other sizes

Specifications

k 2
P 0.50
s 5.5
  1. Download CAD model