text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated with thick Cr(III) passivation 8.8 M4X6

  1. ART NR 01237.040.006
  2. EAN 8717077233652
  3. UBB 500648279965
  4. UNSPSC 31161620

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M4
Length (L) (mm) 6
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated with thick Cr(III) passivation
Thread Metric thread
ASME B18.2.3.1M
NF E25-114
ISO 4017
DIN 933
  1. Select other sizes

Specifications

k 2.8
P 0.70
s 7
  1. Download CAD model