text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated 8.8 M10X35

  1. ART NR 01210.100.036
  2. EAN 8715492030344
  3. UBB 952351616844
  4. UNSPSC 31161620

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M10
Length (L) (mm) 35
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Wrench width (s) (mm) 16
NF E25-114
ASME B18.2.3.1M
ISO 4017
DIN 933
  1. Select other sizes

Specifications

k 6.4
P 1.50
s 16
  1. Download CAD model