text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated 10.9 M8X16

  1. ART NR 04115.080.016
  2. EAN 8717077236288
  3. UBB 500648315504
  4. UNSPSC 31161620

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M8
Length (L) (mm) 16
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ASME B18.2.3.1M
DIN 933
ISO 4017
NF E25-114
  1. Select other sizes

Specifications

k 5.3
P 1.25
s 13
  1. Download CAD model