text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated 10.9 M6X10

Article number
Diameter
Length
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M6
Length 10 mm
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

d-D M6
k 4
L (mm) 10
P 1
s 10

Standards

ISO 4017
ASME B18.2.3.1M
NEN 1568
DIN 933
NF E25-114

Article numbers

Article number 04115.060.010
EAN 8717077236141
UBB 500648314101
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.